Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point Set, 10 pcs.
Mfr # 87151
Zoro # G9478716
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Includes 1-1/4 in Cone, 11/16 in Rounded Tree, 11/16 in Pitched Roof, 1 in Mushroom Rounded, 1 in Cup Shaped, 1-1/4 in Dish Shaped, 3/4 in Concave End Cylinder, 3/4 in Ball Shaped, 3/4 in Flat End Cylinder, 1 in Dish Shaped
- Dia. (In.) (1) 3/4, (2) 1, (1) 11/16, (1) 1 1/4
- For Use With Handheld Die Grinders
- Max. Cutting Dia. (In.) 1/4 in
Product Information
- Brand Eazypower
- MFR # 87151
- Zoro # G9478716
- UPC # 083771871512
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | (1) 3/4, (2) 1, (1) 11/16, (1) 1 1/4 |
Max. Cutting Dia. (In.) | 1/4 in |
Overall Length (In.) | (1) 3 3/8 in, (2) 2 3/4 in, (1) 2 1/2 in, (1) 2 1/4 in, (1) 2 1/8 in, (1) 1 3/4 in |
Overall Length | 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 3/4 in, 3 3/8 in |
Abrasive Shank Diameter | 1/4 in |
Point Diameter | 11/16 in, 3/4 in, 1 in, 1 1/4 in |
Head Width | 11/16 in, 3/4 in, 1 in, 1 1/4 in |
Details
Item | Abrasive Point Set |
Application | For Grinding, Honing, Sanding, Polishing |
Includes | 1-1/4 in Cone, 11/16 in Rounded Tree, 11/16 in Pitched Roof, 1 in Mushroom Rounded, 1 in Cup Shaped, 1-1/4 in Dish Shaped, 3/4 in Concave End Cylinder, 3/4 in Ball Shaped, 3/4 in Flat End Cylinder, 1 in Dish Shaped |
For Use With | Handheld Die Grinders |
Number of Pieces | 10 |
Removes | Metal, Rust and Corrosion |
Construction | Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Shape | Cone; Cylinder; Bullet; Inverted Cone; Rounded |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point Set, Abrasive Material Aluminum Oxide, Shape Cone; Cylinder; Bullet; Inverted Cone; Rounded, Head Width 11/16 in, 3/4 in, 1 in, 1 1/4 in, Tool Brand Eazypower, Overall Length 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 3/4 in, 3 3/8 in, Mounting Type Mounted, Point Diameter 11/16 in, 3/4 in, 1 in, 1 1/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .0930 Carbide Reamer Decimal Size (5458090)
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Deep Depth, Black Oxide (J7325M)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Overall Length: 2" (20241)
- FISKARS Hand Saw, 20 in Blade L, PVC/Wood (730710-1001)
- EAZYPOWER Drum Rasp, 1/2 in., 1 pcs. (30302)
- EAZYPOWER Mini Mounted Point, 1-1/2 in. L, AO (87860/B)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142/B)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia., AO (87858)
- EAZYPOWER Pointed Cone Rotary File, 1/2 in., 1 pcs. (30081)
- DREMEL Router Attachment Dremel (335)
- Eazypower Rotary Tool Accessories