Shop All Rotary Tool Accessories
Eazypower
Mini Mounted Point, 7/32 in. dia., AO
Mfr # 87855
Zoro # G9478506
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Grinding, Honing, Sanding, Polishing
- Dia. (In.) 7/32 in
- For Use With Dremel Tools
- Construction Aluminum Oxide
- Overall Length (In.) 1 5/8 in
Product Information
- Brand Eazypower
- MFR # 87855
- Zoro # G9478506
- UPC # 083771878559
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 7/32 in |
Overall Length (In.) | 1 5/8 in |
Max. Cutting Dia. (In.) | 1/8 in |
Overall Length | 3/8 in |
Head Width | 1/4 in |
Abrasive Shank Diameter | 1/8 in |
Head Length | 3/8 in |
Point Diameter | 7/32 in |
Details
Item | Abrasive Point |
Application | For Grinding, Honing, Sanding, Polishing |
For Use With | Dremel Tools |
Construction | Aluminum Oxide |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 1 |
Shape | Cone |
Max. Speed | 68,400 RPM |
Abrasive Material | Aluminum Oxide |
Material Application | Ceramic, Glass, Metal, Stone, Wood |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 68,400 RPM, Shape Cone, Head Width 1/4 in, Head Length 3/8 in, Tool Brand Eazypower, Overall Length 3/8 in, Mounting Type Mounted, Point Diameter 7/32 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31715)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5330)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6505)
- STARRETT Dial Indicator, 1", .001" Grad, ADG Group 3 (655-441J)
- EAZYPOWER Flat Head Rasp, 5/8 in., 1 pcs. (30083)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia, AO (87145/B)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87153)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- EAZYPOWER Ball Shaped Rotary Rasp, 5/8 in., 1 pcs. (30087)
- EAZYPOWER Mini Mounted Point Set, 3 pcs. (88270)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861/B)
- Eazypower Rotary Tool Accessories