Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setters, 9/16", 2-9/16"
Mfr # 79881
Zoro # G0561911
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 9/16"
- Shank Size 1/4" Hex
- Overall Length 2-9/16"
- Bit Style Nut Setter
- Measurement Type SAE
Product Information
- Brand Eazypower
- MFR # 79881
- Zoro # G0561911
- UPC # 083771798819
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 9/16" |
Shank Size | 1/4" Hex |
Overall Length | 2-9/16" |
Details
Description
Magnetic Nut Setters,9/16 In.,2-9/16 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5332)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/4-E (C23357)
- RIDGID Ridgid 632-73365 6' Outside Reading Fiberglass Folding Rule (632-73365)
- MEGAPRO Screwdriver Replacement Bit, Phillips (PD0-3-C-B)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- EAZYPOWER Nutsetter, 1/2" to 5/8" Hex, 12" L, PK7 (32828-1)
- EAZYPOWER Nutsetter, 5.5mm Hex, 12" L, Steel, PK7 (32829)
- EAZYPOWER Ceiling Lag Screw Driver, 1/4", 1/4", 3" (35693)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25203)
- Eazypower Screwdrivers and Nutdrivers