Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Nut Setter, SAE, 3/8"
Mfr # 73326/B
Zoro # G1116801
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- Shank Size 1/4" Hex
- Overall Length 1-5/8"
- Bit Style Nut Setter
- Measurement Type SAE
Product Information
- Brand Eazypower
- MFR # 73326/B
- Zoro # G1116801
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Shank Size | 1/4" Hex |
Overall Length | 1-5/8" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Magnetic Nut Setter,SAE,3/8" |
Description
Magnetic Nut Setter,SAE,3/8 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 12" Overall 1/4" Hex Shank Extra Length Quick Change Chuck 1817 Cle-Line (C20957)
- IRWIN BIT INSTALLER 5/8""X18""L (1890713)
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YV12)
- BOSCH Cordless Planer Kit, 12V (GHO12V-08N + GXS12V-01N12)
- EAZYPOWER Magnetic Chrome Bit Holder, 2-7/8" (73280/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16" (73325/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 24" (73629)
- EAZYPOWER Magnetic Nut Setter, 3/8", 1-7/8" L (79863/B)
- EAZYPOWER Non-Magnetic Nut Setter, 11/32" (79265/B)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- Eazypower Nut Setters and Bit Holders