Shop All Nut Setters and Bit Holders
Eazypower
Magnetic Bit Holder, 2-1/8"
Mfr # 86386/B
Zoro # G1118192
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Material Stainless Steel, Rubber (Ring)
- Bit Style Magnetic Bit Holder
- Measurement Type SAE
- Number of Pieces 1
Product Information
- Brand Eazypower
- MFR # 86386/B
- Zoro # G1118192
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2-1/8" |
Details
Material | Stainless Steel, Rubber (Ring) |
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Magnetic Bit Holder,2-1/8" |
SAE or Metric | SAE |
Description
Magnetic Bit Holder,2-1/8 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- XTREME BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5880B)
- KRAFT TOOL 16"x3" Orange Thunder™ with KO-20™ Technology Hand Float (CF2016PF)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4" (1224SC)
- EAZYPOWER Magnetic Nut Setter, 3/8" (79375/B)
- EAZYPOWER Non-Magnetic Nut Setter, 11/32" (79265/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4", PK10 (73324/BAG10)
- EAZYPOWER Slotted Screwdriver, No. 3-No. 5, 9-5/8" (82788/B)
- EAZYPOWER Nutsetter, 3/8" Hex, 1-1/2" L, Steel, PK50 (00326)
- EAZYPOWER Nutsetter, 1/2" to 5/8" Hex, 12" L, PK7 (32828-1)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Z01)
- Eazypower Nut Setters and Bit Holders