Shop All Jobber Length Drill Bits
Eazypower
Jobber Length Drill Bit, 1/4", M2 HSS
Mfr # 86769/B
Zoro # G1118323
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Finish black oxide
- SAE or Metric SAE
- For Use With Torx(R) screws
- Point Size 1/4"
Product Information
- Brand Eazypower
- MFR # 86769/B
- Zoro # G1118323
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Point Size | 1/4" |
Details
Item | Jobber Length Drill Bit,1/4",M2 HSS |
Bit Style | Tee Star |
Finish | black oxide |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Fastening Tool Item | Socket Bit |
Description
Jobber Length Drill Bit,1/4 In.,M2 HSS, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2937)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- WIDIA Spiral Point Tap, Plug, 3 (19081)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400112005)
- EAZYPOWER 7.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82291)
- EAZYPOWER 10.00mm HSS 135 Deg. Jobber Length Drill Bit (82296)
- EAZYPOWER 8.50mm HSS 135 Deg. Jobber Length Drill Bit (82293)
- EAZYPOWER 12.00mm HSS 135 Deg. Jobber Length Drill Bit (82300)
- EAZYPOWER 11.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82298)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit (87220)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (40482)
- Eazypower Drill Bits