Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 9/64 in.
Mfr # 30173
Zoro # G7600905
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 9/64 in
- Overall Length 2 7/8 in
- Shank Size 9/64"
- Shank Shape Round
Product Information
- Brand Eazypower
- MFR # 30173
- Zoro # G7600905
- UPC # 083771301736
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Overall Length | 2 7/8 in |
Shank Size | 9/64" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Shank Shape | Round |
Decimal Equivalent | 0.1406 |
Material | HSS |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Drill Style | Split Point Jobber |
For Use With | Steel, Aluminum, Plastic, Wood |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, 9/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS MT1 7 Piece Live Center Set (3906-5019)
- PROTO 3/8 in Drive Socket Sets Metric, SAE 29 Pieces 8 to 19 mm , Polished (J52222KV)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313576)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- EAZYPOWER Jobber Drill Bit, HSS, 23/64 in. (35822)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #80 (.0135”/.343MM), 25PK (45-22580)
- Eazypower Drill Bits