Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 7/32 in.
Mfr # 73621
Zoro # G7602673
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 7/32 in
- Overall Length 3 3/4 in
- Shank Size 7/32"
- Decimal Equivalent 0.2188
Product Information
- Brand Eazypower
- MFR # 73621
- Zoro # G7602673
- UPC # 083771736217
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Overall Length | 3 3/4 in |
Shank Size | 7/32" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.2188 |
Shank Shape | Round |
Material | HSS |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
For Use With | Steel, Aluminum, Plastic, Wood |
Drill Style | Split Point Jobber |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 7/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2957600)
- SUNEX 3/8" Drive Impact Wobble Extension Set, SAE (3504)
- KRAFT TOOL Universal Hand Groover, 6"x3" 1/2"D (CF118PF)
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 8in. (9031 R US)
- EAZYPOWER Jobber Drill Bit, HSS, 3/32 in. (30170)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- MAKITA Diamond Drill Bit, Hex Shank 1/2 (E-11726)
- Eazypower Twist Drill Bits