Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 31/64 in.
Mfr # 35830
Zoro # G7546287
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 31/64"
- Drill Bit Material High Speed Steel
- Drill Bit Size 31/64 in
- Overall Length 6 in
- Shank Size 31/64"
Product Information
- Brand Eazypower
- MFR # 35830
- Zoro # G7546287
- UPC # 083771358303
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Bit Dia. | 31/64" |
Drill Bit Size | 31/64 in |
Overall Length | 6 in |
Shank Size | 31/64" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Shank Shape | Round |
Decimal Equivalent | 0.4844 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Drill Style | Split Point Jobber |
For Use With | Steel, Aluminum, Plastic, Wood |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 31/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1" Striking Face Box Wrench, 45° Offset Head (66832)
- DRILL AMERICA 10.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM10.00)
- OSG Screw Machine Drill Bit, 4.39 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595439)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (1UKF1)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 23/64 in. (35822)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- EAZYPOWER Jobber Drill Bit, HSS, 29/64 in. (35828)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- EAZYPOWER Jobber Drill Bit, HSS, 7/32 in. (73621)
- DEWALT 3/16" x 6" Aircraft Black Oxide Drill Bit (DW1605)
- Eazypower Drill Bits