Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 3/16 in.
Mfr # 73620
Zoro # G7608833
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Overall Length 3 1/2 in
- Drill Bit Size 3/16 in
- Shank Size 3/16"
- Decimal Equivalent 0.1875
Product Information
- Brand Eazypower
- MFR # 73620
- Zoro # G7608833
- UPC # 083771736200
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Overall Length | 3 1/2 in |
Drill Bit Size | 3/16 in |
Shank Size | 3/16" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1875 |
Shank Shape | Round |
Material | HSS |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
For Use With | Steel, Aluminum, Plastic, Wood |
Drill Style | Split Point Jobber |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 3/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- DRILL AMERICA HSS Spiral Point Tap, #8-36, 2 Flutes (T/A57089)
- IRWIN PLIER 4""VISE GRIP L NOSE (1602L3)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS3100)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Jobber Drill Bit, HSS, 23/64 in. (35822)
- EAZYPOWER Jobber Drill Bit, HSS, 15/64 in. (35815)
- EAZYPOWER Jobber Drill Bit, HSS, 3/32 in. (30170)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64" (30519)
- Eazypower Twist Drill Bits