Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 29/64 in.
Mfr # 35828
Zoro # G7573307
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 29/64"
- Drill Bit Material High Speed Steel
- Overall Length 5 5/8 in
- Drill Bit Size 29/64 in
- Shank Size 29/64"
Product Information
- Brand Eazypower
- MFR # 35828
- Zoro # G7573307
- UPC # 083771358280
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Bit Dia. | 29/64" |
Overall Length | 5 5/8 in |
Drill Bit Size | 29/64 in |
Shank Size | 29/64" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Shank Shape | Round |
Decimal Equivalent | 0.4531 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
For Use With | Steel, Aluminum, Plastic, Wood |
Drill Style | Split Point Jobber |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, 29/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Locking Gasket Installation Tool (365-0005)
- AMPG Adjustable Collet Stop, 5C (Z9002)
- VIKING #40 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03580)
- MARSHALLTOWN Trowel, Corner, Inside (23D)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 15/64 in. (35815)
- EAZYPOWER Jobber Drill Bit, HSS, 3/32 in. (30170)
- EAZYPOWER Jobber Drill Bit, HSS, 7/32 in. (73621)
- EAZYPOWER Jobber Drill Bit, HSS, 23/64 in. (35822)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL4143IM)
- Eazypower Twist Drill Bits