Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 27/64 in.
Mfr # 35826
Zoro # G7458202
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 27/64"
- Drill Bit Material High Speed Steel
- Overall Length 5 5/8 in
- Drill Bit Size 27/64 in
- Shank Size 27/64"
Product Information
- Brand Eazypower
- MFR # 35826
- Zoro # G7458202
- UPC # 083771358266
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Bit Dia. | 27/64" |
Overall Length | 5 5/8 in |
Drill Bit Size | 27/64 in |
Shank Size | 27/64" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Shank Shape | Round |
Decimal Equivalent | 0.4219 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
For Use With | Steel, Aluminum, Plastic, Wood |
Drill Style | Split Point Jobber |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, 27/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5003-1E)
- MASTER FLOW Eave Vent 16X4In Mill Alum Scr (EAC16X4)
- J.W. WINCO Zinc Die-Cast Adjustable Lever with Push Button and Steel Components 3/8-16 x 1.26 Stud 2.48"L (6T32CR2K/C2)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- EAZYPOWER Jobber Drill Bit, HSS, 3/32 in. (30170)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- EAZYPOWER Jobber Drill Bit, HSS, 29/64 in. (35828)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- ROTOZIP 2-1/2" Carbide Jobber Length Drill Bit (XB-DC1)
- Eazypower Twist Drill Bits