Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 21/64 in.
Mfr # 35820
Zoro # G7586162
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 21/64"
- Drill Bit Material High Speed Steel
- Overall Length 4 5/8 in
- Drill Bit Size 21/64 in
- Shank Size 21/64"
Product Information
- Brand Eazypower
- MFR # 35820
- Zoro # G7586162
- UPC # 083771358204
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Bit Dia. | 21/64" |
Overall Length | 4 5/8 in |
Drill Bit Size | 21/64 in |
Shank Size | 21/64" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.3281 |
Shank Shape | Round |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Drill Style | Split Point Jobber |
For Use With | Steel, Aluminum, Plastic, Wood |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 21/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Adjustable Tailstock For 8 & 10" Rotary Tables (3900-2402)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Screw Machine Drill Bit Set (D/A29S-CO-SET)
- PROTO 11 Blade Bent Feeler Gauge Set (J000M)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 29/64 in. (35828)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- EAZYPOWER Jobber Drill Bit, HSS, 23/64 in. (35822)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- EAZYPOWER Jobber Drill Bit, HSS, 3/32 in. (30170)
- CHICAGO-LATROBE 1/16 in.-1/2 in. TiAN HSS Twist Drill 29Pc (49027)
- Eazypower Drill Bits