Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 1/4 in.
Mfr # 73622
Zoro # G7518463
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Overall Length 4 in
- Drill Bit Size 1/4 in
- Shank Size 1/4"
- Decimal Equivalent 0.25
Product Information
- Brand Eazypower
- MFR # 73622
- Zoro # G7518463
- UPC # 083771736224
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Overall Length | 4 in |
Drill Bit Size | 1/4 in |
Shank Size | 1/4" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.25 |
Shank Shape | Round |
Material | HSS |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
For Use With | Steel, Aluminum, Plastic, Wood |
Drill Style | Split Point Jobber |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Professional Cut Handsaw, 12" Compass (PC-12-COM)
- RIDGID 31100 18in Aluminum Straight Pipe Wrench - Model 818 (31100-RIDGID)
- LYNDEX-NIKKEN Collet, R8, 1in (800-064)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR1250R)
- EAZYPOWER Jobber Drill Bit, HSS, 15/64 in. (35815)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 7/32 in. (73621)
- DEWALT 3/8" x 12" Black Oxide Drill Bit (DW1610)
- Eazypower Drill Bits