Shop All Twist Drill Bits
Eazypower
Jobber Drill Bit, HSS, 13/64 in.
Mfr # 35814
Zoro # G7492597
original price:
$1.85
8% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Overall Length 3 5/8 in
- Drill Bit Size 13/64 in
- Shank Size 13/64"
- Decimal Equivalent 0.2031
Product Information
- Brand Eazypower
- MFR # 35814
- Zoro # G7492597
- UPC # 083771358143
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Overall Length | 3 5/8 in |
Drill Bit Size | 13/64 in |
Shank Size | 13/64" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.2031 |
Shank Shape | Round |
Material | HSS |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Drill Style | Split Point Jobber |
For Use With | Steel, Aluminum, Plastic, Wood |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, 13/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #37 (C66091)
- EAZYPOWER Flex Drill Extension, 40", 1/4" Chuck/Key (30167)
- TEKTON Groove Joint Pliers Set, 4-Piece (7, 10, 13, 16 in.) (90395)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51213)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 15/64 in. (35815)
- EAZYPOWER Jobber Drill Bit, HSS, 7/32 in. (73621)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- SG TOOL AID 1/8" Stubby Body Panel Drill Bit with Double Ends (15210)
- Eazypower Twist Drill Bits