Shop All Impact Bits
Eazypower
Insert Bit, No. 2.5mm, 1/4" Hex
Mfr # 19848
Zoro # G0559358
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
Product Information
- Brand Eazypower
- MFR # 19848
- Zoro # G0559358
- UPC # 083771198480
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Overall Length | 1" |
Details
Item | Insert Bit,No. 2.5mm,1/4" Hex |
Description
Insert Bit,No. 2.5mm,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Extension, 1/2"X5" (5461)
- ILC Replacement for Dewalt Dc9098 (DC9098 DEWALT)
- CLECO Impact Wrench, 800 ft.-lb., 1/4 in. NPT (CWC-500R)
- METABO Carbide Bit STSHK CONCRETE 3/8" x 4 x 6 (674012000)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- EAZYPOWER Insert Bit, No. 3mm, 1/4" Hex (19849)
- EAZYPOWER Hex Drive Impact Bit, 3/16" (32559)
- EAZYPOWER Round Head Plugs, Wood, 1/2", PK20 (30019)
- EAZYPOWER Slotted Bit, 6-8 Reduced, 6" (35036)
- EAZYPOWER Flat Head Plugs, Wood, 1/4", PK20, System of Measurement: Inch (30012)
- WRIGHT TOOL Impact Bit, 3/4 x 3-5/8In, 6pt, Black Oxide (6232)
- Eazypower Screwdrivers and Nutdrivers