Shop All Screwdriver Bits
Eazypower
Insert Bit, 7/64", 1" L
Mfr # 19248
Zoro # G0559032
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Allen
- Fastening Tool Tip Size 7/64 in
- Shank Style Hex
- Overall Bit Length 1 in
- Overall Length 1"
Product Information
- Brand Eazypower
- MFR # 19248
- Zoro # G0559032
- UPC # 083771192488
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7/64 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | 7/64" |
Details
Bit Style | Allen |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit, 7/64", 1" L |
For Use With | Allen(R) Screws |
SAE or Metric | SAE |
Description
Insert Bit,7/64 In.,1 In. L, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP7300C)
- TEKTON 3/8 Inch Drive x M12 Long Triple Square Bit Socket (SHB18412)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Socket (SHD13120)
- EAZYPOWER Tee Star Power Bit, T50, 2" (73228)
- EAZYPOWER Security Tee Star, Size T10, 6" (79502/B)
- EAZYPOWER Phillips Power Bit, No. 2, 6" (73346/B)
- EAZYPOWER Spanner Insert Power Bit, No. 4, 2" (73271/B)
- EAZYPOWER Bit Removr/Instal#10 Cd1 (88245)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35935)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (950-2X-5PK)
- Eazypower Screwdrivers and Nutdrivers