Shop All Screwdriver Bits
Eazypower
Hurricane Power Bit Kit, No. 18-20, 2 pcs.
Mfr # 81011
Zoro # G0562018
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3; 1-15/16
- Shank Size 1/4"
- Drill Bit Size #12
- Measurement System Wire
Product Information
- Brand Eazypower
- MFR # 81011
- Zoro # G0562018
- UPC # 083771810115
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | 3; 1-15/16 |
Shank Size | 1/4" |
Drill Bit Size | #12 |
Details
Fastening Tool Item | Power Bit |
Item | Hurricane Power Bit Kit,No. 18-20,2 pcs. |
Measurement System | Wire |
Description
Hurricane Power Bit Kit,No. 18-20,2 pcs., Drill Bit Size #12, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 1/2, Number of Flutes: 2 (15448)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019M)
- KESON 50 m Tape Measure, 1/2 in Blade (FLT50MM)
- STARRETT Outside Micrometer, 7/8", Pointed Anvil (210AP)
- EAZYPOWER Metal Dowel Centers, 3/8", PK4 (30030)
- EAZYPOWER Power Bit, No. 1, 6" (73345)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- EAZYPOWER Phillips Power Bit, No. 2, 2" (73338/B)
- EAZYPOWER Spanner Insert Power Bit, No. 6, 2" (73272/B)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 3/8", PK5 (P-1412-5PK)
- Eazypower Screwdrivers and Nutdrivers