Shop All Screwdriver Bits
Eazypower
Hex Power Bit, 5/32", 2" Hex
Mfr # 13215
Zoro # G0558439
original price:
$2.89
15% off
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Allen
- Fastening Tool Tip Size 5/32 in
- Shank Style Hex
- Overall Bit Length 2 in
- SAE or Metric SAE
Product Information
- Brand Eazypower
- MFR # 13215
- Zoro # G0558439
- UPC # 083771132156
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32 in |
Overall Bit Length | 2 in |
Point Size | 5/32" |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Allen |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Hex Power Bit,5/32",2" Hex |
Description
Hex Power Bit,5/32 In.,2 In. Hex, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drill Bit Set, 1/16"-1/2" By 1/64" Size (401J97)
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Chrome (810WCB)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- SUMNER Magnetic Weld Angle, 6-11/32x4in, 90lb (781887)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 1", PK500 (00331)
- EAZYPOWER Power Bit, No. 2, 3" (13342)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- EAZYPOWER Phillips Power Bit, No. 3, 3-1/2" (79924/B)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- EAZYPOWER Tee Star Power Bit, T50, 2" (73228)
- SPRING TOOLS Spring Tools .03in. & .06in. Two Bit Snapper Nail Setter 32R12-1 (761751000052)
- Eazypower Screwdrivers and Nutdrivers