Shop All Hex Keys
Eazypower
Hex Key Power Bit, 3/16"
Mfr # 73216/B
Zoro # G1116427
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 3/16"
- For Use With Allen(R) Screws
Product Information
Dimensions
Point Size | 3/16" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Hex Key Power Bit,3/16" |
Description
Hex Key Power Bit,3/16 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TAPING KNIFE 12"" BS (BSTK12P)
- STAHLWILLE TOOLS Single-end Wrench Size 30 mm L.261 mm (40040300)
- DRILL AMERICA #4 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN4)
- PROTO 3/8 in Drive Flex Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (J78411MP)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- EAZYPOWER Hex Key Power Bit, 1/8" (73213/B)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- EAZYPOWER Hex Key Bit, 5/32" (79362/B)
- EAZYPOWER Hex Key Bit, 1/8" (79360/B)
- URREA Heavy-duty SAE/metric ball-end L-type hex key set 22Pc (49822HD)
- Eazypower Hex Keys & Hex Key Sets