Shop All Hex Keys
Eazypower
Hex Key, Metric, 4mm
Mfr # 81946/B
Zoro # G1118037
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric Metric
- For Use With Allen(R) Screws
- Shank Size 1/4"
Product Information
Dimensions
Shank Size | 1/4" |
Overall Length | 6" |
Point Size | 4mm |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
Item | Hex Key,Metric,4mm |
For Use With | Allen(R) Screws |
Description
Hex Key,Metric,4mm, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit (HC4C2041)
- IRWIN 18-pc. Jobber Length Drill Set, Titanium Nitride Coating (3018010)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x48)
- PROTO 3/8" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 3 in L (J7203L)
- EAZYPOWER Hex Key Bit, 5/32", 6" (79362)
- EAZYPOWER Hex Key Power Bit, 7/64" (73212/B)
- EAZYPOWER Hex Key Power Bit, 1/4" (73218/B)
- EAZYPOWER Hex Key Power Bit, 3/16" (73216/B)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- EAZYPOWER Hex Key Bit, 3/16" (79363/B)
- PROTO Metric L Key, 1.5 mm Tip Size, 1 47/64 in Long, 13 mm Short (J46306)
- Eazypower Hex Keys & Hex Key Sets