Shop All Hex Keys
Eazypower
Hex Key Bit, Metric, No. 4, 2"
Mfr # 79276/B
Zoro # G1117328
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric Metric
- Point Size 4mm
- Overall Length 2"
Product Information
Dimensions
Point Size | 4mm |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
Item | Hex Key Bit,Metric,No. 4,2" |
For Use With | Allen(R) Screws |
Description
Hex Key Bit,Metric,No. 4,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (81005)
- TOOLMEX M3.0 x .50 D3 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-043)
- WESTWARD Transfer Punch, 11/64 In Tip, 4-7/8 In L (22N792)
- VEGA INDUSTRIES Torx 40 Power Bit x 2 (150T40A)
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- EAZYPOWER Hex Key Power Bit, 9/64" (73214/B)
- EAZYPOWER Assorted Metric Hex Keys, 10 pcs. (79270)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- EAZYPOWER Hex Key Power Bit, 3/32" (73211/B)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- Eazypower Wrenches