Shop All Hex Keys
Eazypower
Hex Key Bit, 5/32"
Mfr # 79251/B
Zoro # G1117273
original price:
$1.67
7% off
new price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Overall Length 1"
Product Information
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 5/32" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key Bit,5/32" |
For Use With | Allen(R) Screws |
Description
Hex Key Bit,5/32 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Economy Tool Bag, 13" x 20 (WL050)
- KLEIN TOOLS Tool Bag, Tool Bag, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom (62203MB)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X6" Phillips (9485)
- MILWAUKEE TOOL 3/4 in. EMT Iron Conduit Bender (48-22-4081)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- EAZYPOWER Hex Key Bit, Metric, No. 8, 2" (79279/B)
- EAZYPOWER Hex Key Power Bit, 3/32" (73211/B)
- EAZYPOWER Hex Key, 3mm, 1" (79849/B)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- BETA Wrench w/High Torque Handle, 2mm (000960934)
- Eazypower Hex Keys & Hex Key Sets