Shop All Drill Extensions
This Product is Discontinued
Eazypower
Hex Extensions, 3/8 In (Discontinued)
Mfr # 88443
Zoro # G5071473
This Product is Discontinued
Key Features
- Bit Dia. 3/8"
- Application Cordless Drills
- Length 12 in
- Hex Shank Size 3/8 in
- For Use With Cordless Drills
Product Information
- Brand Eazypower
- MFR # 88443
- Zoro # G5071473
- UPC # 083771884437
- Country of Origin China
- Category Drill Extensions
Dimensions
Bit Dia. | 3/8" |
Length | 12 in |
Hex Shank Size | 3/8 in |
Overall Length | 12 in |
Extension Shank Diameter | 1/4 in |
Extension Shank Hex Size | 9/32 in |
For Drill Shank Hex Size | 3/8 in |
For Drill Shank Diameter | 6.4 mm |
Details
Item | Drill Bit Extensions |
Application | Cordless Drills |
For Use With | Cordless Drills |
Number of Pieces | 48 |
Sub Brand | QwikBor |
Flexible Shank | No |
For Drill Bit Type | Wood Drills |
Measurement System | Fractional Inch |
Extension Shank Type | Hex |
Angled Head | Straight |
Material - Machining | Steel |
Extension Type | Wood Drills |
Description
Drill Bit Extensions, 12 in Overall Length, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.