Shop All Drill Extensions
Eazypower
Hex Extensions, 1/4 In, PK4
Mfr # 88666
Zoro # G5071421
original price:
$42.00
10% off
new price: $37.59
/pk 4, $9.40/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Overall Length 12 in, 18 in, 4 in
- Hex Shank Size 1/4 in
- Includes (4) Extensions
- Application Cordless Drills
Product Information
- Brand Eazypower
- MFR # 88666
- Zoro # G5071421
- UPC # 083771886660
- Country of Origin China
- Category Drill Extensions
Dimensions
Bit Dia. | 1/4" |
Overall Length | 12 in, 18 in, 4 in |
Hex Shank Size | 1/4 in |
Length | 4 in, 6 in, 12 in, 18 in |
Extension Shank Diameter | 1/4 in |
For Drill Shank Diameter | 9.5 mm |
For Drill Diameter | 1/4 in |
Details
Item | Drill Bit Extension |
Includes | (4) Extensions |
Application | Cordless Drills |
For Use With | Cordless Drills |
Number of Pieces | 4 |
Extension Type | Wood Drills |
For Drill Bit Type | Wood Drills |
Flexible Shank | No |
Measurement System | Fractional Inch |
Extension Shank Type | Straight with Three Flats |
Material - Machining | Steel |
Angled Head | Straight |
Sub Brand | QwikBor |
Description
Drill Bit Extension, 4 in, 6 in, 12 in, 18 in Overall Length, Straight with Three Flats, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25mm Metric Combination Wrench (45-96-9525)
- PROSKIT Precision Screwdriver, TA23x50mm (SD-081-TA23)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709L)
- EAZYPOWER Hex Extensions, 1/4 In (88440)
- EAZYPOWER Hex Extensions, 1/4 In (88439)
- EAZYPOWER Hex Extensions, 1/4 In (88438)
- DIABLO Universal Extension, 5-1/2"x3/8 (DHS375XT6)
- IRWIN 6 Drill Bit Extension (88702)
- IRWIN 12 Drill Bit Extension (88601)
- DICO 36 In. Flexible Bit Extension (7600122)
- Eazypower Drill Bit Accessories