Shop All Screwdriver Bits
Eazypower
Hex Bit, No. 2, 1/4" Hex, PK2
Mfr # 03332
Zoro # G0557921
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Hex Shank Size 1/4"
- Shank Size 1/4"
- SAE or Metric SAE
Product Information
- Brand Eazypower
- MFR # 03332
- Zoro # G0557921
- UPC # 083771033323
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Hex Bit,No. 2,1/4" Hex,PK2 |
SAE or Metric | SAE |
For Use With | Phillips screws |
Description
Hex Bit,No. 2,1/4 In. Hex,PK2, Socket Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9687)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- A E S INDUSTRIES RAZOR BLADE PLASTIC (BOX OF 100) (AD87606)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222L)
- EAZYPOWER Countersink Drill, PK4 (30047)
- EAZYPOWER Slotted Power Bit, 10-12, 2" (73352/B)
- EAZYPOWER Reduced Hex Bit, No. 2, 1", PK250 (003315)
- EAZYPOWER Spanner Insert Bit, No. 14, 1" (81207/B)
- EAZYPOWER Bit Removr/Instal#14 Cd1 (88247)
- EAZYPOWER Fluted Dowel Pin, 1/4" x 1-1/4", PK36 (39407)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003416001)
- Eazypower Screwdrivers and Nutdrivers