Shop All Dowel Pins
Eazypower
Fluted Birch Dowel Pin, 5/16"x1-1/2", PK33
Mfr # 30002
Zoro # G0559717
product price: $2.15
/pk 33, $0.07/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Fluted
- Basic Material Birchwood
- Nominal Diameter 5/16 in
- Fastener Length 1 1/2 in
Product Information
- Brand Eazypower
- MFR # 30002
- Zoro # G0559717
- UPC # 083771300029
- Country of Origin Taiwan, Province of China
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Fluted |
Basic Material | Birchwood |
Item | Fluted Birch Dowel Pin,5/16"x1-1/2",pk 33 |
Description
Fluted Birch Dowel Pin,5/16 In.x1-1/2 In.,PK33, Package Quantity 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M8 x 1.25mm, 25mm L, PK100 (M51230.080.0025)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (2351)
- DANCO WASHER ASST FLAT 100PK (34441)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade 2, Zinc Plated Finish (10317)
- EAZYPOWER Fluted Birch Dowel Pin, 3/8"x1-1/2", PK30 (30003)
- EAZYPOWER Dowel Pin, Wood, Fluted, PK30 (39410)
- EAZYPOWER Metal Dowel Centers, 1/4", PK4 (30028)
- EAZYPOWER Fluted Birch Dowel Pin, 1/4"x1-1/4", PK36 (30000)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0036)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0004)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0087)
- Eazypower Dowel Pins