Shop All Dowel Pins
Eazypower
Fluted Birch Dowel Pin, 1/2"x1-1/2", PK18
Mfr # 30004
Zoro # G0559610
product price: $1.79
/pk 18, $0.10/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Fluted
- Basic Material Birchwood
- Nominal Diameter 1/2 in
- Fastener Length 1 1/2 in
Product Information
- Brand Eazypower
- MFR # 30004
- Zoro # G0559610
- UPC # 083771300043
- Country of Origin Taiwan, Province of China
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Fluted |
Basic Material | Birchwood |
Item | Fluted Birch Dowel Pin,1/2"x1-1/2",pk 18 |
Description
Fluted Birch Dowel Pin,1/2 In.x1-1/2 In.,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.030.0008)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12353.037.0002)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.060.0012)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Black Oxide Finish (36356)
- EAZYPOWER Dowel Pin, Wood, Fluted, PK30 (39410)
- EAZYPOWER Fluted Birch Dowel Pin, 1/4"x1-1/4", PK36 (30000)
- EAZYPOWER Metal Dowel Centers, 1/4", PK4 (30028)
- EAZYPOWER Fluted Birch Dowel Pin, 5/16"x1-1/2", PK33 (30002)
- EAZYPOWER Fluted Birch Dowel Pin, 3/8"x1-1/2", PK30 (30003)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0024)
- REED CV6 CHAIN W/CONNECTING PIN 92533 (CV6C)
- Eazypower Dowel Pins