Shop All Nut Setters and Bit Holders
Eazypower
Flexible Extension, 1/4", 1/4", 18"
Mfr # 73628
Zoro # G1396613
original price:
$65.96
32% off
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 18"
- Material Steel
- Measurement Type SAE
Product Information
- Brand Eazypower
- MFR # 73628
- Zoro # G1396613
- UPC # 083771736286
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 18" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 18 in |
Details
Material | Steel |
Measurement Type | SAE |
Drive Type | Hex |
Includes | 1 Flexible Extension |
Number of Pieces | 1 |
Impact Rated | No |
Application - Tools | Power |
Shank Style | Hex |
Item | Flexible Extension |
Bit Holder Drive Type | Hex |
Bit Retainer Type | Magnetic |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Item | Flexible Extension |
SAE or Metric | SAE |
Description
Flexible Extension, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 18 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1, Includes 1 Flexible Extension
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN132-B13/4-B13/4-65-2-SW 2-Way Connector Clamp (132-B13/4-B13/4-65-2-SW)
- DEWALT 7/8" x 6" x 8" SDS+ Hammer Bit (DW5460)
- MARSHALLTOWN PREMIER Notched Trowel, V-Handle, 1/4" x 3/16" (780SD)
- SPEEDTAPS Speedtaps 1/4", PK10 (SPDTPS1/4X10)
- EAZYPOWER Hanger Bolt Driver, 3/8-16 (81293)
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- EAZYPOWER Magnetic Bit Holder, SS, 6" (79372/B)
- EAZYPOWER Knot Wire Cup Brush, 3", 5/8"-11" Adapter (87938/B)
- EAZYPOWER Bit Holder, 1/4", 1/4", 12" (81808)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18" (81797)
- BETA Magnetic Bit Holder with Handle, 165mm (008510165)
- Eazypower Nut Setters and Bit Holders