Shop All Screwdriver Bits
Eazypower
FLEX A BIT EXTEN 11X1/4""
Mfr # 73614
Zoro # G3884801
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eazypower
- MFR # 73614
- Zoro # G3884801
- UPC # 83771736149
- Country of Origin China
- Category Screwdriver Bits
Description
Eazypower Flex A Bit Plus: Drive Size 1/4. Bit holder drive type hex Hex Shank Size 1/4. Shank Style Hex. Overall Bit Length 11in. Made out of steel material. Magnetic type retainer bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- DYNAMIC Tools 3/32" Loop Handle Hex Key, 9" Long (D043402)
- STANLEY 300 ft Tape Measure, 1/2 in Blade (34-762)
- HANSEN GLOBAL Socket Holder 1/4 in. Drive SAE fits Regular and Deep (1405)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- EAZYPOWER Tee Star 5 Wing Security, 2" (80850)
- EAZYPOWER Security Tee Star, T25, 1" (13244)
- EAZYPOWER Security Tee Star, Size T10, 2" (73253/B)
- EAZYPOWER Tee Star, T35, 1" (12217)
- EAZYPOWER Tee Star Hex Bit, Size T27, 6" (32609/B)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- Eazypower Screwdriver Bits