Shop All Impact Bits
Eazypower
Flat Head Plugs, Wood, 5/16", PK20
Mfr # 30013
Zoro # G0559638
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Birch Wood
- Screw Head Type Flat
- Head Dia. 5/16"
Product Information
- Brand Eazypower
- MFR # 30013
- Zoro # G0559638
- UPC # 083771300135
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Head Dia. | 5/16" |
Details
Item | Flat Head Plugs,Wood,5/16",pk 20 |
System of Measurement | Inch |
Basic Material | Birch Wood |
Screw Head Type | Flat |
Description
Flat Head Plugs,Wood,5/16 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 44mm (84855D)
- SHUR-LINE #10590 Plastic Corner Trowel (10590)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 8 mm, Metric (SIB23208)
- APEX TOOL GROUP Socket Isolator 1/2" x 2-1/2", 1 pcs, Chrome (CAEAD332)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- EAZYPOWER Tee Star Bit, T20-T40, 3", PK5 (32301)
- EAZYPOWER Flat Head Plugs, Wood, 1/4", PK20, System of Measurement: Inch (30012)
- EAZYPOWER Insert Bit, No. 2.5mm, 1/4" Hex (19848)
- EAZYPOWER Slotted Screwdriver, No. 2/8-10 (35583)
- EAZYPOWER Hex Drive Impact Bit, 3/16" (32559)
- VESSEL IMPACT BALL Torsion Bit PH2x150, PK5 (IBMG150PH2K5)
- Eazypower Impact Bits