Shop All Impact Bits
Eazypower
Flat Head Plugs, Wood, 1/4", PK20, System of Measurement: Inch
Mfr # 30012
Zoro # G0559750
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Birch Wood
- Screw Head Type Flat
- Head Dia. 1/4"
Product Information
- Brand Eazypower
- MFR # 30012
- Zoro # G0559750
- UPC # 083771300128
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Head Dia. | 1/4" |
Details
Item | Flat Head Plugs,Wood,1/4",pk 20 |
System of Measurement | Inch |
Basic Material | Birch Wood |
Screw Head Type | Flat |
Description
Flat Head Plugs,Wood,1/4 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULE FLEX STAINLESS STEEL 12" (GN1216)
- STANLEY DeWalt ToughSystem 20 V Lithium-Ion Worksite Radio and Charger 1 pc (DWST08810)
- OSG Carbide End Mill, 6.00mm dia, 9.00mm Cut L (HP433-2364)
- WILTON Complete Start Stop Switch For 4200A (9139391)
- EAZYPOWER Power Tip, No. 2, 12" (35795)
- EAZYPOWER Extruded Handle Screwdriver, 4 In 1, Lime (35519)
- EAZYPOWER Tee Star Bit, T20, 6" (32607)
- EAZYPOWER Slotted Screwdriver, No. 2/8-10 (35583)
- EAZYPOWER Tee Star Bit, T8, 6" (32603)
- EAZYPOWER Adjustable Countersink, 5/16", 1/4" Shank (32204)
- VESSEL NECK TORSION Insert Bit PH3x25.4, PK3 (NTPH3254P3)
- Eazypower Screwdrivers and Nutdrivers