Shop All Impact Bits
Eazypower
Flat Head Plugs, Wood, 1/2", PK20
Mfr # 30015
Zoro # G0559653
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Birch Wood
- Screw Head Type Flat
- Head Dia. 1/2"
Product Information
- Brand Eazypower
- MFR # 30015
- Zoro # G0559653
- UPC # 083771300159
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Head Dia. | 1/2" |
Details
Item | Flat Head Plugs,Wood,1/2",PK20 |
System of Measurement | Inch |
Basic Material | Birch Wood |
Screw Head Type | Flat |
Description
Flat Head Plugs,Wood,1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case with Foam, Black, 970S-010BK-0A0 (970S-010BK-0A0)
- CLE-LINE #8 Cobalt 135 Deg. Jobber Length Drill Bit (C23426)
- GRAY TOOLS 65mm Striking Face Box Wrench, 45° Offset Head (66965)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 1/4"R (CF163)
- EAZYPOWER Adjustable Countersink, 5/16", 1/4" Shank (32204)
- EAZYPOWER Slotted Bit, 6-8 Reduced, 6" (35036)
- EAZYPOWER Tee Star Bit, T8, 6" (32603)
- EAZYPOWER Flat Head Plugs, Wood, 1/4", PK20, System of Measurement: Inch (30012)
- EAZYPOWER Insert Bit, No. 2.5mm, 1/4" Hex (19848)
- EAZYPOWER Hex Drive Impact Bit, 3/16" (32559)
- KLEIN TOOLS 3/16" SL Drivers 3-1/2" Bit Pk 5 (SL316355)
- Eazypower Impact Bits