Shop All Oscillating Tool Accessories
Eazypower
Emery Cloth Sanding Pad, 80 Grit, PK12
Mfr # 50610
Zoro # G7591227
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-5/8 in
- Number of Pieces 12
- For Use With All Oscillating Tools
- Material Aluminum Oxide
- Overall Length 3 1/2 in
Product Information
- Brand Eazypower
- MFR # 50610
- Zoro # G7591227
- UPC # 083771506100
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 3-5/8 in |
Overall Length | 3 1/2 in |
Length | 3 5/8 in |
Width | 3 5/8 in |
Details
Number of Pieces | 12 |
For Use With | All Oscillating Tools |
Material | Aluminum Oxide |
Application | Sanding |
Item | Oscillating Tool Sanding Sheet Set |
Number of Sheets | 12 |
Direct Fit For Tool Brand | Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid |
Abrasive Material | Aluminum Oxide |
Abrasive Color | Maroon |
Connection Style | Universal Closed-Back |
Series | ISOMAX |
Grit | 80 |
Flexible | No |
Shape | Triangle |
Material Application | Wood |
Backing Type | Cloth |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 80, Abrasive Material Aluminum Oxide, Width 3 5/8 in, Length 3 5/8 in, Abrasive Color Maroon, Backing Type Cloth, Material Application Wood, Flexible No, Number of Sheets 12, Series ISOMAX, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin With Washer, 1 1/2 In, PK100 (1512SD)
- BIG HORN 9-Inch With 3-1/2-Inch Throat Drill Press Vise Clamp (19630)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305814)
- STARRETT Pin Gage Set, Plus, 0.917-1.000 In (S4014-1)
- EAZYPOWER Oscillating Wood Blade, CV, PK5 (50628/BAG5)
- EAZYPOWER Emery Cloth Sanding Pad, AO, 80 Grit, PK12 (50603)
- EAZYPOWER Ez 4 Sided Chuck Key (88149)
- EAZYPOWER Oscillating Metal Blade, 1-3/4in., PK5 (50694/BAG5)
- EAZYPOWER Oscillating Metal Blade, 7/8in., (50691)
- EAZYPOWER Oscillating Wood Blade, 1-5/16in. (50693)
- VERSA TOOL 80mm Triangular Carbide RASP, 8mm Offset Mount, PK 10 (SB10L)
- Eazypower Finishing Tools