Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 9/64 in., Tapered
Mfr # 30177
Zoro # G9479197
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6
- Finish Bright (Uncoated)
- Drill Material High Speed Steel
- Flute Type Spiral
- Cutting Direction Right Hand
Product Information
- Brand Eazypower
- MFR # 30177
- Zoro # G9479197
- UPC # 083771301774
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #6 |
Drill Bit Size | 9/64 in |
Drill Size | #6 |
Size- Decimal | #8 (0.1990) |
Drill Point Dia. | 9/64" |
Overall Length | 3 in |
Body Dia. | 1/2 in |
Dimension Type | Wire |
Point Dia. | 9/64" |
For Screw Size | 9/64 in |
Description
Drill Bit Countersink, 60 Degrees , 9/64 in, Taper, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- OCHSENKOPF Wood Splitting Hammer, Professional (OX 635 H-3009)
- DEWALT Band Saw Blades, Metal, 1/2" W., PK3 (DWAPB27183)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34264)
- EAZYPOWER Drill/Countersink, 3/16 in., Right Hand (30180/B)
- EAZYPOWER Regular Quick Disconnect, 1/4" Hex, 6" (80394)
- EAZYPOWER Drill/Countersink, 13/64 in., Right Hand (30181)
- EAZYPOWER Drill/Countersink, 3-1/2 in L, Sandblasted (30180)
- EAZYPOWER Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In (73348)
- EAZYPOWER Drill/Countersink, 11/64 in., Right Hand (30179/B)
- GREY PNEUMATIC SOC 9/16 3/8D IMP MAG 6PT DP BLK (1018DG)
- Eazypower Screwdrivers and Nutdrivers