Shop All Brad-Point Drill Bits
Eazypower
Drill Bit, HSS, 7/32 in.
Mfr # 82999
Zoro # G7551275
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Size 7/32 in
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Grouping Drill Bit
- Drill Bit Material High Speed Steel
Product Information
- Brand Eazypower
- MFR # 82999
- Zoro # G7551275
- UPC # 083771829995
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 3 1/2 in |
Shank Size | 7/32 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Dia. | 7/32" |
Drill Bit Size | 7/32 in |
Shank Diameter | 7/32 in |
Maximum Drilling Depth | 2 1/16 in |
Details
Drill Bit Grouping | Drill Bit |
Drill Bit Material | High Speed Steel |
Item | Brad Point Drill Bit |
For Use With | Aluminum, Plastic, Steel, Wood |
Number of Pieces | 1 |
Drill Style | Brad Point |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Sub Brand | Shock Absorber |
Drill Bit Point Type | Brad-Point |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2187 |
Description
Brad Point Drill Bit, High Speed Steel, 7/32 in, Straight, 3 1/2 in Overall Length, Shank Diameter 7/32 in, Bright (Uncoated), Maximum Drilling Depth 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9/64 (45609)
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- RELTON SDS+ Rotary Rebar Cutter 5/8"X12" (SRB-10)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/8 in. (30039)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/2 in. (30041)
- EAZYPOWER Brad-Point Drill Bit, 7/8" Size (30044)
- EAZYPOWER Brad-Point Drill Bit, 5/8" Size (30042)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (30037)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- Eazypower Drill Bits