Shop All Twist Drill Bits
Eazypower
Drill Bit, HSS, 1/4 in.
Mfr # 32546
Zoro # G7466733
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 1/4 in
- Overall Length 1 1/2 in
- Shank Size 1/2"
- Decimal Equivalent 0.25
Product Information
- Brand Eazypower
- MFR # 32546
- Zoro # G7466733
- UPC # 083771325466
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Overall Length | 1 1/2 in |
Shank Size | 1/2" |
Shank Dia. | 1/2" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.25 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Drill Bit Grouping | Drill Bit |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1160" (953HS32SS)
- ESTWING PH2 x 6" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-06)
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS1INCH)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Jobber Drill Bit, HSS, 7/32 in. (73621)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #79 (.0145”/.368MM), 25PK (45-12579)
- Eazypower Twist Drill Bits