Shop All Countersinks
Eazypower
Countersink, Tapered, 3-1/4 in. L
Mfr # 30189/B
Zoro # G9479084
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/32 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Eazypower
- MFR # 30189/B
- Zoro # G9479084
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/32 in |
Shank Dia. | 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. (In.) | 5/32 |
Body Dia. (In.) | 5/32 |
Overall Length (In.) | 3-1/4 |
Shank Length (In.) | 3-1/4 |
Pilot Dia. | 3 in |
Sizes Included | 3" |
Shank Length | 3 1/4 in |
Size - Decimal | 5/32 in - 0.1562 |
Description
Countersink, 5/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 35mm (KTI-41835)
- RIDGID Cutter, 156P Tubing F/Plastic (31667)
- PELICAN Black Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-001-110)
- ECLIPSE Threaded Insert Setting Tool Kit Imperia (02745-01)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- EAZYPOWER Countersink, Tapered, 11/64 in. dia. (30190)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- EAZYPOWER Countersink, High Speed Steel, 3 in. L (30187/B)
- EAZYPOWER ISOMAX COUNTERSNK 3/8"" (30353)
- KEO 3/4 x 90 deg KEO HSS RH 3Fl C Reamer (50349)
- Eazypower Countersinks, Center Drills & Spotting Drills