Shop All Countersinks
Eazypower
Countersink, Tapered, 11/64 in. dia.
Mfr # 30190
Zoro # G9479093
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 11/64 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Eazypower
- MFR # 30190
- Zoro # G9479093
- UPC # 083771301903
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 11/64 in |
Shank Dia. | 1/4 in |
Overall Length | 11/64 in |
Shank Length | 11/64 in |
Shank Length (In.) | 11/64 |
Pilot Dia. | 3 in |
Overall Length (In.) | 11/64 |
Body Dia. (In.) | 11/64 |
Sizes Included | 3" |
Shank Dia. (In.) | 11/64 |
Size - Decimal | 11/64 in - 0.1719 |
Description
Countersink, 11/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Standard (GP1326M)
- VULCAN Hammer Curved Claw Stl 16Oz (JL61036)
- KLEVER 6-1/4 in. Fixed Blade Safety Cutter, Plastic, Safety Recessed (KCJ-XC-Y-PT)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" (CHBS1N)
- EAZYPOWER Countersink, High Speed Steel, 3 in. L (30187/B)
- EAZYPOWER ISOMAX COUNTERSNK 3/8"" (30353)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- FISCH Countersink Steel Set, 3 Pc. (FSH-134831)
- Eazypower Countersinks, Center Drills & Spotting Drills