Shop All Countersinks
Eazypower
Countersink, High Speed Steel, 1/4 in. dia
Mfr # 30194
Zoro # G9479172
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Eazypower
- MFR # 30194
- Zoro # G9479172
- UPC # 083771301941
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 3 3/4 in |
Body Dia. (In.) | 1/4 |
Shank Length (In.) | 3-3/4 |
Pilot Dia. | 3 1/2 in |
Shank Dia. (In.) | 1/4 |
Shank Length | 3 3/4 in |
Sizes Included | 3-1/2" |
Overall Length (In.) | 3-3/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 651128-3 Switch (651128-3)
- DYNAMIC Tools Automatic Centre Punch, 5" Long (D058030)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #39 (C18092)
- BON TOOL Bon 28-110 Shovel, Squareuare Point 47" Fiberglass Handle (28-110)
- EAZYPOWER Countersink, High Speed Steel, 3 in. L (30187/B)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- EAZYPOWER Countersink, Tapered, 11/64 in. dia. (30190)
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- LINK S-Type HSS Centerdrill #12S Thru #16S 5 Pc Set (05-L2-393)
- Eazypower Countersinks, Center Drills & Spotting Drills