Shop All Countersinks
Eazypower
Countersink, High Speed Steel, 11/64 in. L
Mfr # 30190/B
Zoro # G9479102
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 11/64 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Eazypower
- MFR # 30190/B
- Zoro # G9479102
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 11/64 in |
Shank Dia. | 1/4 in |
Overall Length | 11/64 in |
Body Dia. (In.) | 11/64 |
Pilot Dia. | 3 in |
Shank Dia. (In.) | 11/64 |
Overall Length (In.) | 11/64 |
Shank Length | 11/64 in |
Shank Length (In.) | 11/64 |
Sizes Included | 3" |
Size - Decimal | 11/64 in - 0.1719 |
Description
Countersink, 11/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-3/8" 36T Fine Finish Circular Saw Blade (48-40-0524)
- KRAFT TOOL Bull Float, Rnd, 8 x 48 in, Mag, w/o Handle (CC803-01)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR09)
- STABILA Die-Cast Torpedo (81S)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- EAZYPOWER Countersink, High Speed Steel, 3 in. L (30187/B)
- EAZYPOWER Countersink, Tapered, 11/64 in. dia. (30190)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- RUKO Schaft Ultimatecut Dreischneider, Hss 90D (102776)
- Eazypower Countersinks