Shop All Chuck Keys and Holders
Eazypower
Chuck Key T-Type, 5/16in Pilot Size, 1/2in
Mfr # 88090
Zoro # G8507581
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pilot Size (In.) 5/16
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Chuck Key Size 1/2"
- Pilot Size 5/16 in
- Handle Type T
Product Information
- Brand Eazypower
- MFR # 88090
- Zoro # G8507581
- UPC # 083771880903
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 5/16 |
Chuck Key Size | 1/2" |
Pilot Size | 5/16 in |
Key Size | 1/2 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
Handle Type | T |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Type | T-Type |
Description
Drill Chuck Key, Type T-Type, Key Size 1/2 in, Pilot Size 5/16 in, Handle Type T, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Specialty Cutting Reciprocating Saw Blade (DS1205FG5)
- MECHANICS TIME SAVER 1/4 in. Drive Magnetic Black Socket Holder 4-14mm (728)
- HHIP 45 Degree 1-1/2" X 1 Shank 3-Insert Indexable Chamering End Mill (2076-0010)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #45 (C15898)
- EAZYPOWER Chuck Key, 15/64 in, 1/4 in, 17/64 in Pilot (88149)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- EAZYPOWER Chuck Key, 15/64 in. Pilot Size, 3/8 in. (88084/B)
- EAZYPOWER Chuck Key, 1/4 in. Pilot Size, 1/4 in. (88083/B)
- EAZYPOWER Chuck Key, 5/32 in. Pilot Size, 1/4 in. (88150/B)
- EAZYPOWER Chuck Key, 7/32 Pilot Size, 3/8 in. (88087/B)
- EAZYPOWER Chuck Key L-Type, 1/4in, 3605 Jacobs Equiv (88083)
- Eazypower Collets, Chucks & Accessories