Shop All Chuck Keys and Holders
Eazypower
Chuck Key T-Type, 1/4in Pilot Size, 1/2 in
Mfr # 88089/B
Zoro # G7514911
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 1/4
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Chuck Key Size 1/2"
- Key Size 1/2 in
- Type T-Type
Product Information
- Brand Eazypower
- MFR # 88089/B
- Zoro # G7514911
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 1/4 |
Chuck Key Size | 1/2" |
Key Size | 1/2 in |
Pilot Size | 1/4 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
Type | T-Type |
Handle Type | T |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Description
Drill Chuck Key, Type T-Type, Key Size 1/2 in, Pilot Size 1/4 in, Handle Type T, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- AVANTI PRO AvantiPro 9" 8/14 TPI BM Recip Bl, PK200, 200 PK (PS0914AGP200)
- OLFA Blade, Standard, Pk50 (AB-50B)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (J7214H)
- EAZYPOWER Chuck Key, 5/16 in. Pilot Size, 1/2 in. (88090/B)
- EAZYPOWER Chuck Key, 15/64 in, 1/4 in, 17/64 in Pilot (88149)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- EAZYPOWER Chuck Key Holder, PK2 (88151)
- EAZYPOWER Chuck Key T-Type, 3/8 in., 1/2 in. (88086)
- EAZYPOWER Chuck Key Holder (88151/B)
- JACOBS CHUCK KEY 1/2""-1/4"" PLT (30251)
- Eazypower Collets, Chucks & Accessories