Shop All Chuck Keys and Holders
Eazypower
Chuck Key S2 T-Type, 1/4 in., 3/8 in.
Mfr # 88085
Zoro # G7489991
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 1/4, 3/8
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Jacobs equivalent 14273
- Chuck Key Size 1/4", 3/8"
- Jacobs Equivalent 14273
Product Information
- Brand Eazypower
- MFR # 88085
- Zoro # G7489991
- UPC # 083771880859
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 1/4, 3/8 |
Chuck Key Size | 1/4", 3/8" |
Key Size | 1/4 in, 3/8 in |
Pilot Size | 1/4 in, 3/8 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
Jacobs equivalent | 14273 |
Jacobs Equivalent | 14273 |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Handle Type | T |
Type | S2 T-Type |
Description
Drill Chuck Key, Type S2 T-Type, Key Size 1/4 in, 3/8 in, Pilot Size 1/4 in, 3/8 in, Handle Type T, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.070" (KTI-55142)
- RIDGID Bracket, Chip Pan (26817)
- BN PRODUCTS USA Replacement Jaws Set (MBC-16RJS)
- BON TOOL Bon 14-854 Post Hole Digger, 48" Fiberglass Handle (14-854)
- EAZYPOWER Chuck Key S2 L-Type, 3/8 in. (88087)
- EAZYPOWER Chuck Key T-Type, 3/8 in. (88088)
- EAZYPOWER Chuck Key T-Type, 3/8 in., 1/2 in. (88086)
- EAZYPOWER Chuck Key KG L-Type, 3/8 in. (88084)
- EAZYPOWER Chuck Key T-Type, 5/16in Pilot Size, 1/2in (88090)
- EAZYPOWER Chuck Key Holder (88151/B)
- JACOBS Chuck Key 1/4-3/8-1/4 Pl (30249)
- Eazypower Chuck Keys and Holders