Shop All Chuck Keys and Holders
Eazypower
Chuck Key Display, 1/4 in, 1/2 in, 3/8 in
Mfr # 88152-1
Zoro # G7498592
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 15/64, 1/4, 17/64, 5/32, 3/8, 9/32, 7/32, 5/16, 13/64
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Chuck Key Size 1/4", 1/2", 3/8"
- For Use With 3/8 in and 1/2 in Capacity Drill Chucks
- Number of Keys 12
Product Information
- Brand Eazypower
- MFR # 88152-1
- Zoro # G7498592
- UPC # 083771881528
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 15/64, 1/4, 17/64, 5/32, 3/8, 9/32, 7/32, 5/16, 13/64 |
Chuck Key Size | 1/4", 1/2", 3/8" |
Pilot Size | 5/32 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 5/16 in, 3/8 in |
Key Size | 1/2 in, 1/4 in, 3/8 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Number of Keys | 12 |
Handle Type | L and T |
Type | L- and T-Type |
Description
Drill Chuck Key, Type L- and T-Type, Key Size 1/2 in, 1/4 in, 3/8 in, Pilot Size 5/32 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 5/16 in, 3/8 in, Number of Keys 12, Handle Type L and T, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 1/4-Inch Cabinet, 4-Inch Round Shank (6924INS)
- DRILL AMERICA 3/4" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/4)
- MILWAUKEE TOOL 7/16 in. Shank Threaded Arbor with Clean Wood Pilot Drill Bit for BIG HAWG with Carbide Teeth Hole Saws (49-56-9306)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068D)
- EAZYPOWER Chuck Key S2 L-Type, 3/8 in. (88087)
- EAZYPOWER Chuck Key 4-Sided, #1, #2, #3, #4 (88149/B)
- EAZYPOWER Chuck Key, 1/4 in., 3/8 in. (88085/B)
- EAZYPOWER Chuck Key T-Type, 3/8 in., 1/2 in. (88086)
- EAZYPOWER Chuck Key, 15/64 in, 1/4 in, 17/64 in Pilot (88149)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- APEX TOOL GROUP CHUCK KEY 1/2 in. -5/8 in. 5/16 (JCM13700P)
- Eazypower Chuck Keys and Holders