Shop All Brad-Point Drill Bits
Eazypower
Brad Point Drill Bit, HSS, 7/16 in.
Mfr # 30040
Zoro # G7521053
original price:
$5.99
10% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/16"
- Overall Length 5 1/2 in
- Shank Size 3/8 in
- Drill Bit Size 7/16 in
- Drill Bit Material High Speed Steel
Product Information
- Brand Eazypower
- MFR # 30040
- Zoro # G7521053
- UPC # 083771300401
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 5 1/2 in |
Shank Size | 3/8 in |
Drill Bit Size | 7/16 in |
Shank Diameter | 3/8 in |
Maximum Drilling Depth | 3 1/2 in |
Details
Drill Bit Material | High Speed Steel |
Material | HSS |
For Use With | Aluminum, Plastic, Steel, Wood |
Drill Style | Brad Point |
Item | Brad Point Drill Bit |
Number of Pieces | 1 |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Type | Brad-Point |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Flute Type | Spiral |
Sub Brand | Shock Absorber |
Decimal Equivalent | 0.4375 |
Description
Brad Point Drill Bit, High Speed Steel, 7/16 in, Straight, 5 1/2 in Overall Length, Shank Diameter 3/8 in, Bright (Uncoated), Maximum Drilling Depth 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/4-7 UNC (403355)
- GEDORE Fixed Spanner Wrench, 58 to 62mm Capacity (40 Z 58-62)
- DIABLO Demo Demon 9 in. Carbide Tipped Reciprocating Saw Blade 3 TPI 3 pk (DS0903CP3)
- LENOX Carbide Hole Cutter, 3 In, 3/8 Cut D (20114-48CHC)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (30037)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (82983)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- EAZYPOWER Brad-Point Drill Bit, 5/8" Size (30042)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- EAZYPOWER Brad-Point Drill Bit, 7/8" Size (30044)
- CENTURY DRILL & TOOL Brad Point Wood Bit 10Mm Overall Lgth 133Mm Cutting Lgth 87Mm Rs 9.5Mm (37310)
- Eazypower Drill Bits