Shop All Brad-Point Drill Bits
This Product is Discontinued
Eazypower
Brad Point Drill Bit, HSS, 3/16 in. (Discontinued)
Mfr # 82980
Zoro # G7547075
This Product is Discontinued
Key Features
- Bit Dia. 3/16"
- Overall Length 12 in
- Shank Size 3/16 in
- Drill Bit Size 3/16 in
- Number of Pieces 1
Product Information
- Brand Eazypower
- MFR # 82980
- Zoro # G7547075
- UPC # 083771829803
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 3/16" |
Overall Length | 12 in |
Shank Size | 3/16 in |
Drill Bit Size | 3/16 in |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 7 1/2 in |
Details
Number of Pieces | 1 |
Drill Style | Brad Point |
Material | HSS |
Drill Bit Material | High Speed Steel |
Item | Brad Point Drill Bit |
For Use With | Aluminum, Plastic, Steel, Wood |
Flute Type | Spiral |
Measurement System | Fractional Inch |
Sub Brand | Shock Absorber |
Primary Material Application | Wood |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1875 |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Drill Bit Point Type | Brad-Point |
Description
Brad Point Drill Bit, High Speed Steel, 3/16 in, Straight, 12 in Overall Length, Shank Diameter 3/16 in, Bright (Uncoated), Maximum Drilling Depth 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.