Shop All Brad-Point Drill Bits
Eazypower
Brad Point Drill Bit, HSS, 3/16 in.
Mfr # 30036
Zoro # G7547513
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/16"
- Overall Length 3 1/4 in
- Shank Size 3/16 in
- Drill Bit Size 3/16 in
- Drill Bit Material High Speed Steel
Product Information
- Brand Eazypower
- MFR # 30036
- Zoro # G7547513
- UPC # 083771300364
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 3/16" |
Overall Length | 3 1/4 in |
Shank Size | 3/16 in |
Drill Bit Size | 3/16 in |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 2 1/16 in |
Details
Item | Brad Point Drill Bit |
Drill Bit Material | High Speed Steel |
Includes | Patented Hex Bit Drills and Tub-O-Tips Rack |
Material | HSS |
Drill Style | Brad Point |
For Use With | Aluminum, Plastic, Steel, Wood |
Number of Pieces | 1 |
Sub Brand | Shock Absorber |
Decimal Equivalent | 0.1875 |
Primary Material Application | Wood |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Flute Type | Spiral |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Type | Brad-Point |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Description
Brad Point Drill Bit, High Speed Steel, 3/16 in, Straight, 3 1/4 in Overall Length, Shank Diameter 3/16 in, Bright (Uncoated), Maximum Drilling Depth 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Diagonal Flush Cutting Nipper, 120mm (011860101)
- DRILL AMERICA 1-1/4"x18" Ship Auger Bit (DMS73-1080)
- INSIZE Inside Spring Caliper, 0 to 6.69" Range (7261-150)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7132)
- EAZYPOWER Brad-Point Drill Bit, 5/16" Size (88663)
- EAZYPOWER Brad-Point Drill Bit, 3/8" Size (88664)
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/8 in. (30039)
- EAZYPOWER Brad-Point Drill Bit, 1/8" Size (30035)
- EAZYPOWER Brad-Point Drill Bit, 7/8" Size (30044)
- CENTURY DRILL & TOOL Brad Point Wood Bit 5/8 Overall Length 7" Cutting Length 4-3/4" Rs 1/2 (37240)
- Eazypower Drill Bits