Shop All Brad-Point Drill Bits
Eazypower
Brad Point Drill Bit, HSS, 1/4 in.
Mfr # 30037
Zoro # G7548852
original price:
$3.49
6% off
new price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Overall Length 4 in
- Shank Size 1/4 in
- Drill Style Brad Point
- For Use With Aluminum, Plastic, Steel, Wood
Product Information
- Brand Eazypower
- MFR # 30037
- Zoro # G7548852
- UPC # 083771300371
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 4 in |
Shank Size | 1/4 in |
Drill Bit Size | 1/4 in |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 2 1/2 in |
Details
Drill Style | Brad Point |
For Use With | Aluminum, Plastic, Steel, Wood |
Includes | Patented Hex Bit Drills and Tub-O-Tips Rack |
Material | HSS |
Number of Pieces | 1 |
Item | Brad Point Drill Bit |
Drill Bit Material | High Speed Steel |
Sub Brand | Shock Absorber |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.25 |
Primary Material Application | Wood |
Flute Type | Spiral |
Drill Bit Point Type | Brad-Point |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Description
Brad Point Drill Bit, High Speed Steel, 1/4 in, Straight, 4 in Overall Length, Shank Diameter 1/4 in, Bright (Uncoated), Maximum Drilling Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Pin Gage Handle, Aluminum (Z2800)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- SOUTHWIRE 9" Side Cutting Pliers & Fishtape Crimper (58993140)
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J7430M)
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/2 in. (30041)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/8 in. (30039)
- EAZYPOWER Brad-Point Drill Bit, 3/8" Size (88664)
- CENTURY DRILL & TOOL Brad Point Wood Bit 15/32 Overall Lgth 5-3/4 Cutting Lgth 4-1/2 Rs 3/8 (37230)
- Eazypower Brad-Point Drill Bits