Shop All Brad-Point Drill Bits
Eazypower
Brad-Point Drill Bit, 7/8" Size
Mfr # 30044
Zoro # G204527010
original price:
$22.05
5% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Brand ISOMAX
- Decimal Equivalent 0.875
- Material - Machining High Speed Steel
- Drill Bit Point Type Brad-Point
- Pen Makers Drill Bit No
Product Information
- Brand Eazypower
- MFR # 30044
- Zoro # G204527010
- UPC # 083771300449
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Drill Bit Size | 7/8 in |
Details
Sub Brand | ISOMAX |
Decimal Equivalent | 0.875 |
Material - Machining | High Speed Steel |
Item | Brad-Point Drill Bit |
Drill Bit Point Type | Brad-Point |
Pen Makers Drill Bit | No |
Measurement System | Fractional Inch |
Description
Brad-Point Drill Bit, High Speed Steel, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Series 680, Imperial, 30 Drill Size Wire, 00551 In Drill Size Decimal (680A030)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- MARSHALLTOWN Concrete Finish Trowel, 20 In, Soft Grip (MXS20D)
- HYDE Joint Knife, Flexible, 5", SS (06778)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/2 in. (30041)
- EAZYPOWER Brad-Point Drill Bit, 5/16" Size (88663)
- EAZYPOWER Brad-Point Drill Bit, 1/8" Size (30035)
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (82983)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- QIC TOOLS 8.5mm Boring, Dowel Drill Bits 57mm Long (DB3.850.57L)
- Eazypower Brad-Point Drill Bits